Add More Items
View All Quick Selects
Below you can add an image for 'klein tools' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Utility Glove, Leather Glove Material, Open Cuff Style, Large Size, Non-Insulated, Black/Gray, 2.1 Oz
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$22.69
Each
No longer available or discontinued by the manufacturer.
Leather Glove, Neoprene Closure Cuff Style, Extra Large, 4.8 Oz
$55.39
Klein 40230 High Dexterity Touchscr
$29.52
Journeyman Wire Pulling Gloves, L
$21.54
Journeyman Wire Pulling Gloves, XL
This Clamp Meter Is Easy to Use, Stand-Alone, and Features An 18-Inch Flexible Clamp That Allows Access Into Panels and Hard to Reach Areas (Bundled Wires, Awkward Conductors, and PLC Cabinets). True RMS Readings With Cativ 600V or Catiii 1000V Safety Rating. Features Backlit LCD Display, Auto-Power Off After 15 Minutes, Max/Min, Hold, Auto-Ranging and Low Battery Icons.
$106.29
Digital Multimeter, 10 A, 600 V, LCD Display, 2 X AAA Alkaline Battery, 6.04 In Length, 3.07 In Width, 1.78 In Height, 1 to 50 KHZ, Cat Iii Safety Category Level, 8.1 Oz
$61.35
Klein'S Plier Wrench Functions As An Adjustable Wrench On Flat-Sided Fasteners As Well A Pump Plier For Pipe and Other Round Objects. Its Reversible Jaw Provides Smooth Parallel Jaws Characteristics Of Traditional Plier Wrenches, With The Added Versatility Of Knurled Teeth On The Reverse Side When Extra Bite Is Needed, As Well As Unique and Efficient Adjustment.
Nacogdoches Availability: In Stock
$49.97
Klein Glow Fish Rods Are The Perfect Solution For Running Wires Through Drop Ceilings, Attics, Floors, Walls and Crawl Spaces. This Mid Flexibility Rod Is Designed to Bend Enough to Maneuver, But Remain Rigid to Push Longer Distances. The Splinter Guard™ Coating Glows Bright Yellow to Quickly Identify The Right Flex For The Job and Improves Visibility In Low-Light Applications. This 15-Foot Rod Includes A Bullet, Hook, Magnet and Chain Attachment For All Extending, Grabbing and Retrieving Tasks.
$52.11
High Speed Drill Bit, 3/32-Inch, 118-Degree
$4.27
High Speed Drill Bit, 11/64-Inch, 118-Degree
$4.19
High Speed Drill Bit, 13/64-Inch, 118-Degree
$4.00
Non-Contact Voltage Tester, 50 to 1000 V Ac, Led Display, 50 to 500 HZ, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 1 In Height, 5.5 In Length, 0.719 In Width, 1.6 Oz
$20.11
General Purpose Gloves, Medium
$14.99
This 7-Piece Impact Socket Set Features 6 Standard Sizes In Three Color-Coded Sockets. Each Impact Flip Socket Features Two Coaxial Spring-Loaded Sockets In One. Set Includes Nested Adapters For Dual Drive (1/4-Inch Hex Flip Socket Shaft Nests Into 3/8-Inch Square Drive Adapter). Also Comes With A Compact, Modular Storage System With A Clear Lid That Is Compatible With Modbox™ and Stackable With Other Cases Of Its Similar Design.
$53.56
Thermal Imager For Ios Devices
$284.59
Knit Dipped Gloves, Cut Level A1, Touchscreen, Large, 2-Pair
$11.18
Knit Dipped Gloves, Cut Level A2, Touchscreen, Medium, 2-Pair
$11.99
Knit Dipped Gloves, Cut Level A2, Touchscreen, X-Large, 2-Pair
Lightweight Knee Pad Sleeves, L/XL
$21.52
20
Popularity
Default